QF15X1-1/4
Description
QF15X1-1/4 COUPLING HUB ; NON RETURNABLE STANDARD STEEL HUB
Part # QF15X1-1/4
BDI # 754646
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.55
Length Thru Bore - Millimeter:
34.036
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
58.674
Coupling Type:
Jaw Coupling
L100 28MM 8X3.3MM KW
Description
L100-HUB-28MMH7-8X3.3MMKW ; 28MM BORE 64.516MM HUB DIA
Part # L100-HUB-28MMH7-8X3.3MMKW
BDI # 595180
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Sintered Iron
Outside Diameter - Inch:
2.54
Length Thru Bore - Millimeter:
35.052
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.516
Coupling Type:
Jaw Coupling
L100 1-1/4 3/8X3/16KW
Description
L100 1-1/4 3/8X3/16KW JAW COUPLING HUB
Part # L100 1-1/4 3/8X3/16KW
BDI # 21444536
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
2.54
Length Thru Bore - Millimeter:
34.925
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.516
Coupling Type:
Jaw Coupling