10E SLEEVE

COMPARE

10E SLEEVE

Description
10E-SLEEVE ; COUPLING

TIMKEN LOVEJOY

Part # 10E-SLEEVE

BDI # 594440

Features

Component: Sleeve
Width - Millimeter: 87.325
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 7.063

Outside Diameter - Millimeter: 179.4
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 2875In-Lbs
Width - Inch: 3.438

Price Inventory : Available to order
Loading Price
QTY