8S 1-5/8 3/8X3/16 KW
Description
8S 1-5/8 3/8X3/16 KW COUPLING HUB
Part # 8S-FLNG-1-5/8-3/8X3/16KW
BDI # 594349
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.45
Length Thru Bore - Millimeter:
53.34
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
82.55
Coupling Type:
Elastomeric Coupling
Torque:
1135In-Lbs
L225 1-7/8 1/2X1/4 KW
Description
L225 1-7/8 1/2X1/4 KW COUPLING HUB ; 1-7/8" BORE 4-1/4" HUB DIA
Part # L225-HUB-1-7/8-1/2X1/4KW
BDI # 592809
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
55.372
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
107.95
Coupling Type:
Jaw Coupling
L225 SPIDER HYTREL
Description
L225 SPIDER HYTREL COUPLING ELEMENT
Part # L225-SPIDER-HYTREL
BDI # 592790
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
4.98
Outside Diameter - Millimeter:
126.492
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
6228In-Lbs
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
15.469
Other Features:
Pre Lubricated
Features
Component:
Insert
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
5.05
Outside Diameter - Millimeter:
128.27
Other Features:
Components May or May Not Intermix Among Brands | Red
Coupling Type:
Jaw Coupling