L/AL110 SPIDER SOX
Description
L/AL110 SPIDER SOX COUPLING ELEMENT
Part # L/AL110-SPIDER-SOX
BDI # 592693
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Nitrile Butadiene Rubber
Outside Diameter - Inch:
3.313
Outside Diameter - Millimeter:
84.15
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
792In-Lbs
L150 1-3/4 3/8X3/16 KW
Description
L150 1-3/4 3/8X3/16 KW COUPLING HUB ; 1-3/4" BORE 3-3/4" HUB DIA
Part # L150-HUB-1-3/4-3/8X3/16KW
BDI # 592751
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
3.75
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
95.25
Coupling Type:
Jaw Coupling
L110 7/8 3/16X3/32 KW
Description
L110 7/8 3/16X3/32 KW COUPLING HUB ; 7/8" BORE 3.33" HUB DIA
Part # L110-HUB-7/8-3/16X3/32KW
BDI # 592700
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
3.33
Length Thru Bore - Millimeter:
42.672
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.582
Coupling Type:
Jaw Coupling
L110 1-5/8 3/8X3/16 KW
Description
L110 1-5/8 3/8X3/16 KW COUPLING HUB ; 1-5/8" BORE 3.33" HUB DIA
Part # L110-HUB-1-5/8-3/8X3/16KW
BDI # 592711
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
3.33
Length Thru Bore - Millimeter:
42.672
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.582
Coupling Type:
Jaw Coupling
L110 1-3/8 5/16X5/32 KW
Description
L110 1-3/8 5/16X5/32 KW COUPLING HUB ; 1-3/8" BORE 3.33" HUB DIA
Part # L110-HUB-1-3/8-5/16X5/32KW
BDI # 1403114
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
3.33
Length Thru Bore - Millimeter:
42.672
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.582
Coupling Type:
Jaw Coupling