L150 1-7/8 1/2X1/4 KW

COMPARE

L150 1-7/8 1/2X1/4 KW

Description
L150 1-7/8 1/2X1/4 KW COUPLING HUB ; 1-7/8" BORE 3-3/4" HUB DIA

TIMKEN LOVEJOY

Part # L150-HUB-1-7/8-1/2X1/4KW

BDI # 592753

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 3.75

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 95.25
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
L070 7/16 3/32X3/64 KW

COMPARE

L070 7/16 3/32X3/64 KW

Description
L070 7/16 3/32X3/64 KW COUPLING HUB ; 7/16" BORE 1.36" HUB DIA

TIMKEN LOVEJOY

Part # L070-HUB-7/16-3/32X3/64KW

BDI # 595376

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 1.36

Length Thru Bore - Millimeter: 19.05
Other Features: Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 34.544
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L070 5/8 3/16X3/32 KW

COMPARE

L070 5/8 3/16X3/32 KW

Description
L070 5/8 3/16X3/32 KW COUPLING HUB ; 5/8" BORE 1.36" HUB DIA

TIMKEN LOVEJOY

Part # L070-HUB-5/8-3/16X3/32KW

BDI # 592558

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 1.36

Length Thru Bore - Millimeter: 19.05
Other Features: Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 34.544
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L070 7/16 NKW

COMPARE

L070 7/16 NKW

Description
L070 7/16 NKW COUPLING HUB ; 7/16" BORE 1.36" HUB DIA

TIMKEN LOVEJOY

Part # L070-HUB-7/16-NKW

BDI # 592554

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 1.36

Length Thru Bore - Millimeter: 19.05
Other Features: Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 34.544
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L100 7/16 NKW

COMPARE

L100 7/16 NKW

Description
L100 7/16 NKW COUPLING HUB ; 7/16" BORE 2.54" HUB DIA

TIMKEN LOVEJOY

Part # L100-HUB-7/16-NKW

BDI # 592670

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 2.54

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.516
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY