L225 1-7/8 1/2X1/4 KW
Description
L225 1-7/8 1/2X1/4 KW COUPLING HUB ; 1-7/8" BORE 4-1/4" HUB DIA
Part # L225-HUB-1-7/8-1/2X1/4KW
BDI # 592809
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
55.372
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
107.95
Coupling Type:
Jaw Coupling
Features
Component:
Insert
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
5.05
Outside Diameter - Millimeter:
128.27
Other Features:
Components May or May Not Intermix Among Brands | Red
Coupling Type:
Jaw Coupling
C276 CUSHIONS HYTREL 6/SET
Description
C276 CUSHIONS HYTREL 6/SET ; 6.18" OD HYTREL 1-5/8" THK
Part # C276-CUSHION-HYTREL-SET OF 6
BDI # 20080705
Features
Component:
Cushion Set
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
6.18
Outside Diameter - Millimeter:
156.972
Other Features:
Components May or May Not Intermix Among Brands | Set of 6
Coupling Type:
Jaw Coupling
Torque:
9432In-Lbs
Features
Component:
Sleeve
Width - Millimeter:
63.5
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
5.063
Outside Diameter - Millimeter:
128.6
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
4530In-Lbs
Width - Inch:
2.5
L276 SPIDER SOX OCT 1-3/4
Description
L276 SPIDER SOX OCT 1-3/4 CPLG ELEMENT
Part # L276-SPIDER OCT-SOX-1-3/4
BDI # 592847
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Nitrile Butadiene Rubber
Outside Diameter - Inch:
6.19
Outside Diameter - Millimeter:
157.226
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
4716In-Lbs