5S 1 1/4X1/8 KW
Description
5S 1 1/4X1/8 KW FLANGE COUPLING HUB
Part # 5S-FLNG-1"-1/4X1/8KW
BDI # 594289
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.25
Length Thru Bore - Millimeter:
34.036
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
47.625
Coupling Type:
Elastomeric Coupling
Torque:
240In-Lbs
6J 1 1/4X1/8 KW
Description
6J 1 1/4X1/8 KW FLANGE COUPLING HUB
Part # 6J-FLNG-1"-1/4X1/8KW
BDI # 594298
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
33.274
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
63.5
Coupling Type:
Elastomeric Coupling
Torque:
450In-Lbs
7S 15/16 1/4X1/8 KW
Description
7S 15/16 1/4X1/8 KW COUPLING HUB
Part # 7S-FLNG-15/16-1/4X1/8KW
BDI # 594325
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.625
Length Thru Bore - Millimeter:
46.736
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
71.374
Coupling Type:
Elastomeric Coupling
Torque:
725In-Lbs
7S 1-5/8 3/8X3/16 KW
Description
7S 1-5/8 3/8X3/16 KW COUPLING HUB
Part # 7S-FLNG-1-5/8-3/8X3/16KW
BDI # 594335
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.625
Length Thru Bore - Millimeter:
46.736
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
71.374
Coupling Type:
Elastomeric Coupling
Torque:
725In-Lbs
3J 1/2 1/8X1/16 KW
Description
3J 1/2 1/8X1/16 KW FLANGE COUPLING HUB
Part # 3J-FLNG-1/2-1/8X1/16KW
BDI # 594265
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Zinc Alloy
Outside Diameter - Inch:
2.062
Length Thru Bore - Millimeter:
20.574
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
38.1
Coupling Type:
Elastomeric Coupling
Torque:
60In-Lbs