Features
Component:
Insert
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
9.98
Outside Diameter - Millimeter:
253.492
Other Features:
Components May or May Not Intermix Among Brands | Red
Coupling Type:
Jaw Coupling
SLD 1500 IN 6-7/16
Description
SLD-1500-IN-6-7/16 SHAFT LOCKING DEVICE ; NON-RETURNABLE
Part # SLD-1500-IN-6-7/16
BDI # 599053
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1500
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.858
Outside Diameter - Millimeter:
225
Bore - Millimeter:
163.525
Length - Millimeter:
44
Other Features:
22 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Length - Inch:
1.732
1110 COVER SET HORIZONTAL IMPERIAL
Description
1110 COVER SET HORIZONTAL IMPERIAL
Part # 1110-CVR SET 2PC-HZ IN
BDI # 597776
Features
Component:
Horizontal Split Cover
Width - Millimeter:
161.544
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
10.63
Outside Diameter - Millimeter:
270
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Grid Coupling
Width - Inch:
6.36
FA 3.5E SLEEVE WITH SEAL
Description
FA 3.5E COUPLING SLEEVE WITH SEAL ; SIER BATH FA SERIES
Part # FA-3.5E-SLEEVE-W/SEAL
BDI # 597669
Features
Component:
Sleeve Assembly
Width - Millimeter:
219.2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Double Engagement | Flanged | 3500RPM Unbalanced Speed | Exposed Bolt | With Molded Seal
Coupling Type:
Gear Coupling
Torque:
177000In-Lbs
Width - Inch:
8.63
1130 COVER SET HORIZONTAL IMPERIAL
Description
1130 COVER SET HORIZONTAL IMPERIAL
Part # 1130-CVR SET 2PC-HZ IN
BDI # 597778
Features
Component:
Horizontal Split Cover
Width - Millimeter:
195.072
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
13.62
Outside Diameter - Millimeter:
345.948
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Grid Coupling
Width - Inch:
7.68