1130 COVER SET HORIZONTAL IMPERIAL
Description
1130 COVER SET HORIZONTAL IMPERIAL
Part # 1130-CVR SET 2PC-HZ IN
BDI # 597778
Features
Component:
Horizontal Split Cover
Width - Millimeter:
195.072
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
13.62
Outside Diameter - Millimeter:
345.948
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Grid Coupling
Width - Inch:
7.68
1110 COVER SET HORIZONTAL IMPERIAL
Description
1110 COVER SET HORIZONTAL IMPERIAL
Part # 1110-CVR SET 2PC-HZ IN
BDI # 597776
Features
Component:
Horizontal Split Cover
Width - Millimeter:
161.544
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
10.63
Outside Diameter - Millimeter:
270
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Grid Coupling
Width - Inch:
6.36
F 2.5S SLEEVE WITH O-RING
Description
F 2.5S COUPLING SLEEVE WITH O-RING ; SIER BATH F TYPE STD
Part # F-2.5S-SLEEVE-W/O-RING
BDI # 597458
Features
Component:
Sleeve Assembly
Width - Millimeter:
158.75
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.38
Outside Diameter - Millimeter:
212.852
Other Features:
Double Engagement | Flanged | With Vari Crown Tooth | 4400RPM Unbalanced Speed | Shrouded Bolt | With O-Ring
Coupling Type:
Gear Coupling
Torque:
56700In-Lbs
Width - Inch:
6.25
FX 3E SLEEVE W/SEAL
Description
FX 3E COUPLING SLEEVE W/SEAL
Part # FX-3E-SLEEVE-W/SEAL
BDI # 23187238
Features
Component:
Sleeve Assembly
Width - Millimeter:
187.2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.44
Outside Diameter - Millimeter:
239.776
Other Features:
HercuFlex | Flanged | 4000RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
135700In-Lbs
Width - Inch:
7.37
FA 1.5E SLEEVE WITH SEAL
Description
FA 1.5E COUPLING SLEEVE WITH SEAL ; SIER BATH FA SERIES
Part # FA-1.5E-SLEEVE-W/SEAL
BDI # 597661
Features
Component:
Sleeve Assembly
Width - Millimeter:
101.6
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Double Engagement | Flanged | 5500RPM Unbalanced Speed | Exposed Bolt | With Molded Seal
Coupling Type:
Gear Coupling
Torque:
22700In-Lbs
Width - Inch:
4