Features
Other Features:
141MM Dia X 70.9MM WD; M10 X 35MM; 4 Bolt
Coupling Type:
Quick Flex Spacer Coupling | Gear Coupling | Grid Coupling | Elastomeric and Disc Coupling
Part Type:
High-Performance Cover
L276 SPIDER BRONZE
Description
L276 SPIDER BRONZE COUPLING ELEMENT
Part # L276-SPIDER-BRONZE
BDI # 593775
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Bronze
Outside Diameter - Inch:
6.19
Outside Diameter - Millimeter:
157.226
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
12500In-Lbs
Features
Inch - Metric:
Metric
Other Features:
203.2MM Dia X 83.1MM WD; Standard Snap Ring
Coupling Type:
Quick Flex Spacer Coupling | Gear Coupling | Grid Coupling | Elastomeric and Disc Coupling
Part Type:
High Speed Cover
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.37
Length Thru Bore - Millimeter:
45.974
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
81
Coupling Type:
Jaw Coupling
LF8 ELEMENT HTR OS WITH HARDWARE 60 DURO
Description
LF8 ELEMENT HTR OS WITH HARDWARE 60 DURO ; JAW COUPLING W/HARDWARE
Part # LF8-ELE-HTR60A-OS-W/HDWR
BDI # 17056582
Features
Coupling Type:
Gear Coupling
Part Type:
Element Kit