288MT20AF-1108
Description
288MT20AF 1108 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 288MT20AF-1108
BDI # 923713
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
80.01
Inch - Metric:
Metric
Outside Diameter - Inch:
2.759
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
71.298
Mounting Method:
Bushed
308MG12AF-1108
Description
308MG12AF 1108 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 308MG12AF-1108
BDI # 922207
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
86.995
Inch - Metric:
Metric
Outside Diameter - Inch:
2.945
Face Width - Millimeter:
15.24
Face Width - Inch:
0.6
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Bushed
248MT30AF-1108
Description
248MT30AF 1108 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 248MT30AF-1108
BDI # 923442
Features
Pitch Diameter - Inch:
2.406
Flange Outside Diameter - Millimeter:
67.005
Inch - Metric:
Metric
Outside Diameter - Inch:
2.352
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
61.112
Mounting Method:
Bushed
258MG21AF-1108
Description
258MG21AF 1108 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 258MG21AF-1108
BDI # 922010
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
70.104
Inch - Metric:
Metric
Outside Diameter - Inch:
2.443
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Bushed
268MT30AF-1108
Description
268MT30AF 1108 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 268MT30AF-1108
BDI # 923501
Features
Pitch Diameter - Inch:
2.607
Flange Outside Diameter - Millimeter:
73.99
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
66.218
Mounting Method:
Bushed