408MT20AF-1610

COMPARE

408MT20AF-1610

Description
408MT20AF 1610 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 408MT20AF-1610

BDI # 925530

Features

Pitch Diameter - Inch: 4.01
Flange Outside Diameter - Millimeter: 111.989
Inch - Metric: Metric
Outside Diameter - Inch: 3.956
Face Width - Millimeter: 28.575

Face Width - Inch: 1.125
Belt Pitch: 8 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 101.854
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
408MT30AF-1610

COMPARE

408MT30AF-1610

Description
408MT30AF 1610 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 408MT30AF-1610

BDI # 925564

Features

Pitch Diameter - Inch: 4.01
Flange Outside Diameter - Millimeter: 111.989
Inch - Metric: Metric
Outside Diameter - Inch: 3.956
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Belt Pitch: 8 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 101.854
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY