3214MG20AF-2012

COMPARE

3214MG20AF-2012

Description
3214MG20AF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 3214MG20AF-2012

BDI # 922300

Features

Pitch Diameter - Inch: 5.614
Flange Outside Diameter - Millimeter: 150.114
Inch - Metric: Metric
Outside Diameter - Inch: 5.504
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 142.596
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
3214MT40AF-2012

COMPARE

3214MT40AF-2012

Description
3214MT40AF 2012 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 3214MT40AF-2012

BDI # 924217

Features

Pitch Diameter - Inch: 5.614
Flange Outside Diameter - Millimeter: 167.996
Inch - Metric: Metric
Outside Diameter - Inch: 7
Face Width - Millimeter: 53.975

Face Width - Inch: 2.125
Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 142.596
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY