3414MT40AF-2012

COMPARE

3414MT40AF-2012

Description
3414MT40AF 2012 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 3414MT40AF-2012

BDI # 924490

Features

Pitch Diameter - Inch: 5.965
Flange Outside Diameter - Millimeter: 167.996
Inch - Metric: Metric
Outside Diameter - Inch: 5.858
Face Width - Millimeter: 53.975

Face Width - Inch: 2.125
Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 151.511
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
3414MG20AF-2012

COMPARE

3414MG20AF-2012

Description
3414MG20AF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 3414MG20AF-2012

BDI # 922429

Features

Pitch Diameter - Inch: 5.965
Flange Outside Diameter - Millimeter: 167.894
Inch - Metric: Metric
Outside Diameter - Inch: 5.855
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 151.511
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY