538MG12BF-2012

COMPARE

538MG12BF-2012

Description
538MG12BF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 538MG12BF-2012

BDI # 922810

Features

Pitch Diameter - Inch: 5.314
Flange Outside Diameter - Millimeter: 143.993
Inch - Metric: Metric
Outside Diameter - Inch: 5.251
Face Width - Millimeter: 14.478

Face Width - Inch: 0.57
Belt Pitch: 8 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 134.976
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
538MG21AF-2012

COMPARE

538MG21AF-2012

Description
538MG21AF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 538MG21AF-2012

BDI # 922811

Features

Pitch Diameter - Inch: 5.314
Flange Outside Diameter - Millimeter: 144.018
Inch - Metric: Metric
Outside Diameter - Inch: 5.251
Face Width - Millimeter: 24.638

Face Width - Inch: 0.97
Belt Pitch: 8 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 134.976
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
538MG36AF-2012

COMPARE

538MG36AF-2012

Description
538MG36AF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 538MG36AF-2012

BDI # 922812

Features

Pitch Diameter - Inch: 5.314
Flange Outside Diameter - Millimeter: 144.018
Inch - Metric: Metric
Outside Diameter - Inch: 5.251
Face Width - Millimeter: 40.132

Face Width - Inch: 1.58
Belt Pitch: 8 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 134.976
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY