638MG21BF-2012

COMPARE

638MG21BF-2012

Description
638MG21BF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 638MG21BF-2012

BDI # 922838

Features

Pitch Diameter - Inch: 6.316
Flange Outside Diameter - Millimeter: 167.894
Inch - Metric: Metric
Outside Diameter - Inch: 6.253
Face Width - Millimeter: 23.368

Face Width - Inch: 0.92
Belt Pitch: 8 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 160.426
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
638MG12BF-2012

COMPARE

638MG12BF-2012

Description
638MG12BF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 638MG12BF-2012

BDI # 922837

Features

Pitch Diameter - Inch: 6.316
Flange Outside Diameter - Millimeter: 167.996
Inch - Metric: Metric
Outside Diameter - Inch: 6.253
Face Width - Millimeter: 14.478

Face Width - Inch: 0.57
Belt Pitch: 8 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 160.426
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY