678MG12BF-2012
Description
678MG12BF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 678MG12BF-2012
BDI # 922846
Features
Pitch Diameter - Inch:
6.717
Flange Outside Diameter - Millimeter:
180.01
Inch - Metric:
Metric
Outside Diameter - Inch:
6.654
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
170.612
Mounting Method:
Bushed