3014MT40AF-2012
Description
3014MT40AF 2012 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3014MT40AF-2012
BDI # 923950
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
150.012
Inch - Metric:
Metric
Outside Diameter - Inch:
5.157
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Bushed
3014MG20AF-2012
Description
3014MG20AF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3014MG20AF-2012
BDI # 922180
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
5.153
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Bushed