3114MG20AF-2012
Description
3114MG20AF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3114MG20AF-2012
BDI # 922263
Features
Pitch Diameter - Inch:
5.439
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
5.329
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
138.151
Mounting Method:
Bushed