3414MT40AF-2012
Description
3414MT40AF 2012 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3414MT40AF-2012
BDI # 924490
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
167.996
Inch - Metric:
Metric
Outside Diameter - Inch:
5.858
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Bushed
3414MG20AF-2012
Description
3414MG20AF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3414MG20AF-2012
BDI # 922429
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.855
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Bushed