428MG62AF-2012
Description
428MG62AF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 428MG62AF-2012
BDI # 922717
Features
Pitch Diameter - Inch:
4.211
Flange Outside Diameter - Millimeter:
115.062
Inch - Metric:
Metric
Outside Diameter - Inch:
4.148
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
106.959
Mounting Method:
Bushed
428MG12BF-2012
Description
428MG12BF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 428MG12BF-2012
BDI # 922714
Features
Pitch Diameter - Inch:
4.211
Flange Outside Diameter - Millimeter:
115.011
Inch - Metric:
Metric
Outside Diameter - Inch:
4.148
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
106.959
Mounting Method:
Bushed
428MG21AF-2012
Description
428MG21AF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 428MG21AF-2012
BDI # 922715
Features
Pitch Diameter - Inch:
4.211
Flange Outside Diameter - Millimeter:
115.062
Inch - Metric:
Metric
Outside Diameter - Inch:
4.148
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
106.959
Mounting Method:
Bushed
428MG36AF-2012
Description
428MG36AF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 428MG36AF-2012
BDI # 922716
Features
Pitch Diameter - Inch:
4.211
Flange Outside Diameter - Millimeter:
115.062
Inch - Metric:
Metric
Outside Diameter - Inch:
4.148
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
106.959
Mounting Method:
Bushed