458MG12BF-2012
Description
458MG12BF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 458MG12BF-2012
BDI # 922760
Features
Pitch Diameter - Inch:
4.511
Flange Outside Diameter - Millimeter:
123.012
Inch - Metric:
Metric
Outside Diameter - Inch:
4.448
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Bushed
458MG21AF-2012
Description
458MG21AF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 458MG21AF-2012
BDI # 922761
Features
Pitch Diameter - Inch:
4.511
Flange Outside Diameter - Millimeter:
122.936
Inch - Metric:
Metric
Outside Diameter - Inch:
4.448
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Bushed
458MG36AF-2012
Description
458MG36AF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 458MG36AF-2012
BDI # 922762
Features
Pitch Diameter - Inch:
4.511
Flange Outside Diameter - Millimeter:
122.936
Inch - Metric:
Metric
Outside Diameter - Inch:
4.448
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Bushed
458MG62AF-2012
Description
458MG62AF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 458MG62AF-2012
BDI # 922763
Features
Pitch Diameter - Inch:
4.511
Flange Outside Diameter - Millimeter:
122.936
Inch - Metric:
Metric
Outside Diameter - Inch:
4.448
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Bushed