638MG21BF-2012
Description
638MG21BF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 638MG21BF-2012
BDI # 922838
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
6.253
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Bushed
638MG12BF-2012
Description
638MG12BF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 638MG12BF-2012
BDI # 922837
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
167.996
Inch - Metric:
Metric
Outside Diameter - Inch:
6.253
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Bushed