648MT20CF-2012
Description
648MT20CF 2012 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 648MT20CF-2012
BDI # 926990
Features
Pitch Diameter - Inch:
6.416
Flange Outside Diameter - Millimeter:
180.01
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Bushed