718MG12BF-2012

COMPARE

718MG12BF-2012

Description
718MG12BF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 718MG12BF-2012

BDI # 922855

Features

Pitch Diameter - Inch: 7.118
Flange Outside Diameter - Millimeter: 191.999
Inch - Metric: Metric
Outside Diameter - Inch: 7.055
Face Width - Millimeter: 14.478

Face Width - Inch: 0.57
Belt Pitch: 8 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 180.797
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY