728MT20CF-2012
Description
728MT20CF 2012 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 728MT20CF-2012
BDI # 927338
Features
Pitch Diameter - Inch:
7.218
Flange Outside Diameter - Millimeter:
191.999
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
183.337
Mounting Method:
Bushed