758MG12B-2012
Description
758MG12B 2012 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 758MG12B-2012
BDI # 922863
Features
Pitch Diameter - Inch:
7.519
Inch - Metric:
Metric
Outside Diameter - Inch:
7.456
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
190.983
Mounting Method:
Bushed
Belt Width - Millimeter:
12