408MG62AF-2012
Description
408MG62AF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 408MG62AF-2012
BDI # 922699
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
112.014
Inch - Metric:
Metric
Outside Diameter - Inch:
3.947
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Bushed
458MG62AF-2012
Description
458MG62AF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 458MG62AF-2012
BDI # 922763
Features
Pitch Diameter - Inch:
4.511
Flange Outside Diameter - Millimeter:
122.936
Inch - Metric:
Metric
Outside Diameter - Inch:
4.448
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Bushed
508MG36AF-2012
Description
508MG36AF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 508MG36AF-2012
BDI # 922803
Features
Pitch Diameter - Inch:
5.013
Flange Outside Diameter - Millimeter:
134.874
Inch - Metric:
Metric
Outside Diameter - Inch:
4.95
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
127.33
Mounting Method:
Bushed
2814MT55AF-2012
Description
2814MT55AF 2012 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 2814MT55AF-2012
BDI # 923613
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
150.012
Inch - Metric:
Metric
Outside Diameter - Inch:
4.808
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Bushed
488MT50AF-2012
Description
488MT50AF 2012 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 488MT50AF-2012
BDI # 926308
Features
Pitch Diameter - Inch:
4.812
Flange Outside Diameter - Millimeter:
130.988
Inch - Metric:
Metric
Outside Diameter - Inch:
4.758
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
122.225
Mounting Method:
Bushed