3214MT40AF-2012
Description
3214MT40AF 2012 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3214MT40AF-2012
BDI # 924217
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
167.996
Inch - Metric:
Metric
Outside Diameter - Inch:
7
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Bushed
638MG21BF-2012
Description
638MG21BF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 638MG21BF-2012
BDI # 922838
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
6.253
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Bushed
678MG12BF-2012
Description
678MG12BF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 678MG12BF-2012
BDI # 922846
Features
Pitch Diameter - Inch:
6.717
Flange Outside Diameter - Millimeter:
180.01
Inch - Metric:
Metric
Outside Diameter - Inch:
6.654
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
170.612
Mounting Method:
Bushed
758MG12B-2012
Description
758MG12B 2012 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 758MG12B-2012
BDI # 922863
Features
Pitch Diameter - Inch:
7.519
Inch - Metric:
Metric
Outside Diameter - Inch:
7.456
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
190.983
Mounting Method:
Bushed
Belt Width - Millimeter:
12
638MG12BF-2012
Description
638MG12BF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 638MG12BF-2012
BDI # 922837
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
167.996
Inch - Metric:
Metric
Outside Diameter - Inch:
6.253
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Bushed