808MG12B-2012
Description
808MG12B 2012 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 808MG12B-2012
BDI # 922872
Features
Pitch Diameter - Inch:
8.02
Inch - Metric:
Metric
Outside Diameter - Inch:
7.957
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
203.708
Mounting Method:
Bushed
Belt Width - Millimeter:
12