3714MG37AF-2517
Description
3714MG37AF 2517 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3714MG37AF-2517
BDI # 922577
Features
Pitch Diameter - Inch:
6.492
Flange Outside Diameter - Millimeter:
175.006
Inch - Metric:
Metric
Outside Diameter - Inch:
6.382
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
164.897
Mounting Method:
Bushed
3714MG20BF-2517
Description
3714MG20BF 2517 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3714MG20BF-2517
BDI # 922576
Features
Pitch Diameter - Inch:
6.492
Flange Outside Diameter - Millimeter:
175.006
Inch - Metric:
Metric
Outside Diameter - Inch:
6.382
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
164.897
Mounting Method:
Bushed