718MG36AF-2517

COMPARE

718MG36AF-2517

Description
718MG36AF 2517 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 718MG36AF-2517

BDI # 922856

Features

Pitch Diameter - Inch: 7.118
Flange Outside Diameter - Millimeter: 192.024
Inch - Metric: Metric
Outside Diameter - Inch: 7.055
Face Width - Millimeter: 40.132

Face Width - Inch: 1.58
Belt Pitch: 8 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 180.797
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY