3814MT40AF-2517
Description
3814MT40AF 2517 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3814MT40AF-2517
BDI # 925088
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
191.999
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Bushed
808MG21B-2517
Description
808MG21B 2517 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 808MG21B-2517
BDI # 922873
Features
Pitch Diameter - Inch:
8.02
Inch - Metric:
Metric
Outside Diameter - Inch:
7.957
Face Width - Millimeter:
30.48
Face Width - Inch:
1.2
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
203.708
Mounting Method:
Bushed
Belt Width - Millimeter:
21
3114MG37AF-2517
Description
3114MG37AF 2517 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3114MG37AF-2517
BDI # 922264
Features
Pitch Diameter - Inch:
5.439
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
5.329
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
138.151
Mounting Method:
Bushed
648MT30CF-2517
Description
648MT30CF 2517 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 648MT30CF-2517
BDI # 927027
Features
Pitch Diameter - Inch:
6.416
Flange Outside Diameter - Millimeter:
180.01
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Bushed
3014MT85AF-2517
Description
3014MT85AF 2517 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3014MT85AF-2517
BDI # 924042
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
150.012
Inch - Metric:
Metric
Outside Diameter - Inch:
5.157
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Bushed