5014MG37AF-3020

COMPARE

5014MG37AF-3020

Description
5014MG37AF 3020 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 5014MG37AF-3020

BDI # 922798

Features

Pitch Diameter - Inch: 8.772
Flange Outside Diameter - Millimeter: 211.074
Inch - Metric: Metric
Outside Diameter - Inch: 8.662
Face Width - Millimeter: 44.196

Face Width - Inch: 1.74
Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 222.809
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
5014MG20BF-3020

COMPARE

5014MG20BF-3020

Description
5014MG20BF 3020 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 5014MG20BF-3020

BDI # 922797

Features

Pitch Diameter - Inch: 8.772
Flange Outside Diameter - Millimeter: 211.074
Inch - Metric: Metric
Outside Diameter - Inch: 8.662
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 222.809
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY