1408MG36B-3020
Description
1408MG36B 3020 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 1408MG36B-3020
BDI # 921943
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.973
Face Width - Millimeter:
47.244
Face Width - Inch:
1.86
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
Belt Width - Millimeter:
36