4414MT85AF-3020
Description
4414MT85AF 3020 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4414MT85AF-3020
BDI # 925781
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
210.998
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Bushed