4514MG20BF-3020
Description
4514MG20BF 3020 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 4514MG20BF-3020
BDI # 922756
Features
Pitch Diameter - Inch:
7.895
Flange Outside Diameter - Millimeter:
199.898
Inch - Metric:
Metric
Outside Diameter - Inch:
7.785
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
200.533
Mounting Method:
Bushed
4514MG37AF-3020
Description
4514MG37AF 3020 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 4514MG37AF-3020
BDI # 922757
Features
Pitch Diameter - Inch:
7.895
Flange Outside Diameter - Millimeter:
199.898
Inch - Metric:
Metric
Outside Diameter - Inch:
7.785
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
200.533
Mounting Method:
Bushed
4514MG68AF-3020
Description
4514MG68AF 3020 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 4514MG68AF-3020
BDI # 922758
Features
Pitch Diameter - Inch:
7.895
Flange Outside Diameter - Millimeter:
211.074
Inch - Metric:
Metric
Outside Diameter - Inch:
7.785
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
200.533
Mounting Method:
Bushed