4814MG37AF-3020
Description
4814MG37AF 3020 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 4814MG37AF-3020
BDI # 922789
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
211.074
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Bushed
4814MG20BF-3020
Description
4814MG20BF 3020 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 4814MG20BF-3020
BDI # 922788
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
211.074
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Bushed
4814MT85AF-3020
Description
4814MT85AF 3020 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4814MT85AF-3020
BDI # 926132
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
240.005
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Bushed
4814MT55AF-3020
Description
4814MT55AF 3020 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4814MT55AF-3020
BDI # 926098
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
240.005
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Bushed