5214MT55AF-3020
Description
5214MT55AF 3020 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5214MT55AF-3020
BDI # 926523
Features
Pitch Diameter - Inch:
9.123
Flange Outside Diameter - Millimeter:
256.007
Inch - Metric:
Metric
Outside Diameter - Inch:
9.013
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
231.724
Mounting Method:
Bushed