5314MG20BF-3020
Description
5314MG20BF 3020 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 5314MG20BF-3020
BDI # 922806
Features
Pitch Diameter - Inch:
9.299
Flange Outside Diameter - Millimeter:
240.03
Inch - Metric:
Metric
Outside Diameter - Inch:
9.189
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
236.195
Mounting Method:
Bushed
5314MG37AF-3020
Description
5314MG37AF 3020 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 5314MG37AF-3020
BDI # 922807
Features
Pitch Diameter - Inch:
9.299
Flange Outside Diameter - Millimeter:
240.03
Inch - Metric:
Metric
Outside Diameter - Inch:
9.189
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
236.195
Mounting Method:
Bushed