6014MT55AF-3020
Description
6014MT55AF 3020 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6014MT55AF-3020
BDI # 926796
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
286.004
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Bushed
6014MT40AF-3020
Description
6014MT40AF 3020 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6014MT40AF-3020
BDI # 926780
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
286.004
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Bushed