6414MT40AF-3020
Description
6414MT40AF 3020 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6414MT40AF-3020
BDI # 926903
Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
296.012
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Bushed
6414MT55AF-3020
Description
6414MT55AF 3020 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6414MT55AF-3020
BDI # 926919
Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
296.012
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Bushed