6814MT40A-3020
Description
6814MT40A 3020 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6814MT40A-3020
BDI # 927134
Features
Pitch Diameter - Inch:
11.93
Inch - Metric:
Metric
Outside Diameter - Inch:
11.82
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
303.022
Mounting Method:
Bushed
Belt Width - Millimeter:
40
6814MT55A-3020
Description
6814MT55A 3020 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6814MT55A-3020
BDI # 927149
Features
Pitch Diameter - Inch:
11.93
Inch - Metric:
Metric
Outside Diameter - Inch:
11.82
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
303.022
Mounting Method:
Bushed
Belt Width - Millimeter:
55