718MG62AF-3020

COMPARE

718MG62AF-3020

Description
718MG62AF 3020 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 718MG62AF-3020

BDI # 922857

Features

Pitch Diameter - Inch: 7.118
Flange Outside Diameter - Millimeter: 192.024
Inch - Metric: Metric
Outside Diameter - Inch: 7.055
Face Width - Millimeter: 66.802

Face Width - Inch: 2.63
Belt Pitch: 8 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 180.797
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY