3914MG37AF-3020
Description
3914MG37AF 3020 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3914MG37AF-3020
BDI # 922659
Features
Pitch Diameter - Inch:
6.842
Flange Outside Diameter - Millimeter:
192.024
Inch - Metric:
Metric
Outside Diameter - Inch:
6.732
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
173.787
Mounting Method:
Bushed
3914MG90AF-3020
Description
3914MG90AF 3020 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3914MG90AF-3020
BDI # 922661
Features
Pitch Diameter - Inch:
6.842
Flange Outside Diameter - Millimeter:
192.024
Inch - Metric:
Metric
Outside Diameter - Inch:
6.732
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
173.787
Mounting Method:
Bushed
3714MG68AF-3020
Description
3714MG68AF 3020 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3714MG68AF-3020
BDI # 922578
Features
Pitch Diameter - Inch:
6.492
Flange Outside Diameter - Millimeter:
192.024
Inch - Metric:
Metric
Outside Diameter - Inch:
6.382
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
164.897
Mounting Method:
Bushed
4814MG37AF-3020
Description
4814MG37AF 3020 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 4814MG37AF-3020
BDI # 922789
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
211.074
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Bushed
4314MG37AF-3020
Description
4314MG37AF 3020 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 4314MG37AF-3020
BDI # 922743
Features
Pitch Diameter - Inch:
7.544
Flange Outside Diameter - Millimeter:
192.024
Inch - Metric:
Metric
Outside Diameter - Inch:
7.434
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
191.618
Mounting Method:
Bushed