4014MG68AF-3020
Description
4014MG68AF 3020 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 4014MG68AF-3020
BDI # 922684
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
199.898
Inch - Metric:
Metric
Outside Diameter - Inch:
6.908
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Bushed
3914MG37AF-3020
Description
3914MG37AF 3020 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3914MG37AF-3020
BDI # 922659
Features
Pitch Diameter - Inch:
6.842
Flange Outside Diameter - Millimeter:
192.024
Inch - Metric:
Metric
Outside Diameter - Inch:
6.732
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
173.787
Mounting Method:
Bushed
3914MG90AF-3020
Description
3914MG90AF 3020 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3914MG90AF-3020
BDI # 922661
Features
Pitch Diameter - Inch:
6.842
Flange Outside Diameter - Millimeter:
192.024
Inch - Metric:
Metric
Outside Diameter - Inch:
6.732
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
173.787
Mounting Method:
Bushed
4014MT85AF-3020
Description
4014MT85AF 3020 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4014MT85AF-3020
BDI # 925451
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
200
Inch - Metric:
Metric
Outside Diameter - Inch:
6.908
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Bushed
4514MG20BF-3020
Description
4514MG20BF 3020 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 4514MG20BF-3020
BDI # 922756
Features
Pitch Diameter - Inch:
7.895
Flange Outside Diameter - Millimeter:
199.898
Inch - Metric:
Metric
Outside Diameter - Inch:
7.785
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
200.533
Mounting Method:
Bushed