5314MG20BF-3020
Description
5314MG20BF 3020 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 5314MG20BF-3020
BDI # 922806
Features
Pitch Diameter - Inch:
9.299
Flange Outside Diameter - Millimeter:
240.03
Inch - Metric:
Metric
Outside Diameter - Inch:
9.189
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
236.195
Mounting Method:
Bushed
5314MG37AF-3020
Description
5314MG37AF 3020 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 5314MG37AF-3020
BDI # 922807
Features
Pitch Diameter - Inch:
9.299
Flange Outside Diameter - Millimeter:
240.03
Inch - Metric:
Metric
Outside Diameter - Inch:
9.189
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
236.195
Mounting Method:
Bushed
908MG36B-3020
Description
908MG36B 3020 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 908MG36B-3020
BDI # 922883
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.96
Face Width - Millimeter:
47.244
Face Width - Inch:
1.86
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
229.184
Mounting Method:
Bushed
Belt Width - Millimeter:
36
908MG62A-3020
Description
908MG62A 3020 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 908MG62A-3020
BDI # 922884
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.96
Face Width - Millimeter:
73.914
Face Width - Inch:
2.91
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
229.184
Mounting Method:
Bushed
Belt Width - Millimeter:
62
5214MT55AF-3020
Description
5214MT55AF 3020 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5214MT55AF-3020
BDI # 926523
Features
Pitch Diameter - Inch:
9.123
Flange Outside Diameter - Millimeter:
256.007
Inch - Metric:
Metric
Outside Diameter - Inch:
9.013
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
231.724
Mounting Method:
Bushed