6414MT55AF-3020
Description
6414MT55AF 3020 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6414MT55AF-3020
BDI # 926919
Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
296.012
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Bushed
6414MT40AF-3020
Description
6414MT40AF 3020 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6414MT40AF-3020
BDI # 926903
Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
296.012
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Bushed
1128MG62A-3020
Description
1128MG62A 3020 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 1128MG62A-3020
BDI # 921935
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.166
Face Width - Millimeter:
73.914
Face Width - Inch:
2.91
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Bushed
Belt Width - Millimeter:
62
1128MT50A-3020
Description
1128MT50A 3020 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1128MT50A-3020
BDI # 922977
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.175
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Bushed
Belt Width - Millimeter:
50
1128MT85A-3020
Description
1128MT85A 3020 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1128MT85A-3020
BDI # 922995
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.175
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Bushed
Belt Width - Millimeter:
85