8014MT40A-3020
Description
8014MT40A 3020 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 8014MT40A-3020
BDI # 927425
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
Belt Width - Millimeter:
40
1448MT50A-3020
Description
1448MT50A 3020 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1448MT50A-3020
BDI # 923104
Features
Pitch Diameter - Inch:
14.437
Inch - Metric:
Metric
Outside Diameter - Inch:
14.383
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
366.7
Mounting Method:
Bushed
Belt Width - Millimeter:
50
8014MT55A-3020
Description
8014MT55A 3020 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 8014MT55A-3020
BDI # 927440
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
Belt Width - Millimeter:
55
1408MG36B-3020
Description
1408MG36B 3020 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 1408MG36B-3020
BDI # 921943
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.973
Face Width - Millimeter:
47.244
Face Width - Inch:
1.86
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
Belt Width - Millimeter:
36