14014MG37B-3525
Description
14014MG37B 3525 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 14014MG37B-3525
BDI # 921938
Features
Pitch Diameter - Inch:
24.562
Inch - Metric:
Metric
Outside Diameter - Inch:
24.452
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
623.875
Mounting Method:
Bushed
Belt Width - Millimeter:
37
14014MG20B-3525
Description
14014MG20B 3525 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 14014MG20B-3525
BDI # 921937
Features
Pitch Diameter - Inch:
24.562
Inch - Metric:
Metric
Outside Diameter - Inch:
24.452
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
623.875
Mounting Method:
Bushed
Belt Width - Millimeter:
20